MINIATURE INDICATOR LIGHT, GREEN, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE INDICATOR LIGHT, GREEN, 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C858
  • Mfr. Model # 20C858
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Green
  • Material of Construction Nylon Body With Polycarbonate Lens
  • Item Miniature Indicator Light
  • Size 5/16" Mounting Dia.
  • NEMA Rating 1
  • Voltage 125 V AC
  • Shape Round
  • Average Life 15,000 hrs.
  • Standards UL/ CSA Certified
  • Electrical Connection 6" Wire Leads
  • Lamp Type Neon
  • Panel Thickness Minimum 0.030"
  • Current Drawn 2mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list