MINIATURE INDICATOR LIGHT AMBR 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE INDICATOR LIGHT AMBR 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY59
  • Mfr. Model # 22NY59
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material of Construction Nylon Body with Polycarbonate Lens
  • Lamp Type LED
  • Colour Amber
  • Size 5/16" Mounting Dia.
  • Item Miniature Flush Indicator Light
  • Shape Round
  • Average Life 25,000 hr.
  • Voltage 120
  • Standards cUL Listed
  • IP Rating 50 (65 with Seal)
  • Current Drawn 4.16 mA
  • Panel Thickness Minimum 0.030"
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list