Skip Content
MINIATURE INDICATOR LIGHT, AMBER, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE INDICATOR LIGHT, AMBER, 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C857
  • Mfr. Model # 20C857
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Amber
  • Item Miniature Indicator Light
  • Material of Construction Nylon Body With Polycarbonate Lens
  • Size 5/16" Mounting Dia.
  • NEMA Rating 1
  • Shape Round
  • Voltage 125 V AC
  • Average Life 25,000 hrs.
  • Electrical Connection 6" Wire Leads
  • Standards UL/ CSA Certified
  • Lamp Type Neon
  • Panel Thickness Minimum 0.030"
  • Current Drawn 2mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list