Skip Content
MINIATURE CIRCUIT BREAKER,240V 40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE CIRCUIT BREAKER,240V 40A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB240EPD
  • Mfr. Model # QOB240EPD
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • For Use With NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Frame Size 100A/QO
  • Circuit Breaker Type Ground Fault Equipment Protection (30mA)
  • Standards UL, CSA
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list