Skip Content
MINIATURE CIRCUIT BREAKER 240V 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE CIRCUIT BREAKER 240V 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB230HID
  • Mfr. Model # QOB230HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Number of Poles 2
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Circuit Breaker Type High Intensity Discharge
  • Terminal Connection Screw Clamp
  • Frame Size 100A/QO
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list