Skip Content
MINIATURE CIRCUIT BREAKER 120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE CIRCUIT BREAKER 120/240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB140HID
  • Mfr. Model # QOB140HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Frame Size 100A/QO
  • Circuit Breaker Type High Intensity Discharge
  • Terminal Connection Lug
  • Amps 40
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list