Skip Content
MINIATURE CIRCUIT BREAKER 120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE CIRCUIT BREAKER 120/240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB125HID
  • Mfr. Model # QOB125HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type High Intensity Discharge
  • Frame Size 100A/QO
  • Amps 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list