MINIARC 161LTS 115/230V TIG PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIARC 161LTS 115/230V TIG PK

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558101699
  • Mfr. Model # 0558101699
  • UNSPSC # 23271424
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Application DC TIG/Stick Welding
  • Input Voltage 115/230 V, 1 PH
  • Includes Power Cable w/Plug, Ground Cable w/Clamp, Stick Electrode Holder w/Cable, Manual
  • Rated Output 160 A @ 35%
  • Output Range (Amps)
  • Overall Height (In.)
  • Overall Width (In.)
  • Phase
  • Hz 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list