MINIARC 161LTS 115/230V STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIARC 161LTS 115/230V STICK

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558101694
  • Mfr. Model # 0558101694
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 711
  • Shipping Weight 25.0 lbs

Product Details

MiniArc(R) 161LTS stick package. Portable inverter based DC Stick/TIG power source operates on either 115 V or 230 VAC delivering smooth arc performance. Ideal for use in maintenance and repair applications. Lightweight at only 18 lbs. brings versatility

Technical Specs

  • Includes (1) Power Source With 10 Ft. Power Cord, (1) 115/230 V Input Power Adapter Cable, (1) 10 Ft. Heavy-duty Ground Cable and Clamp, (1) 10 Ft. Heavy-duty Electrode Holder and Cable, (1) Sample Pack of Esab Electrodes
  • Item MiniArc 161 LTS SMAW(Stick) Welder
  • Output Range (Amps) 60-110 A DC
  • Application Stick/tig Welding
  • Overall Depth (In.) 15.75
  • Overall Width (In.) 5.75
  • Overall Height (In.) 10
  • Duty Cycle 35%
  • Hz 60
  • Input Voltage 115/230 VAC
  • Rated Output 115 V: 110 A/24.4 V @ 35%, 60 A/22.0 V @ 100% 230 V: 160 A/26.4 V @ 35%, 88 A/23.5 V @ 100%
  • OCV 80 AK2:AK9V (Stick), 15 V (TIG)
  • Output Amps @100% Duty Cycle 60 A
  • Series MiniArc(R) 161 LTS
  • Welding Amp Range High 160 A DC
  • Standards CSA
  • Welding Range (Amps DC) 5 - 160
  • Welding Amp Range Low 5 A DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list