Skip Content
MINI XTREME BOX 30A IN 4 DUPLEX OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI XTREME BOX 30A IN 4 DUPLEX OUT

CCI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01980
  • Mfr. Model # 01980
  • UNSPSC # 39121106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.79 lbs

Technical Specs

  • Voltage Rating 125/250
  • NEMA Plug Configuration 5-20R (4 Duplex Receptacles)
  • Reset Type Manual
  • Colour Yellow
  • Standards cETLus
  • Enclosure Rating NEMA Type 1
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list