Skip Content
MINI-WORKSHOPTAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINI-WORKSHOPTAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50301
  • Mfr. Model # 50301
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 481.0 lbs

Technical Specs

  • Colour Tan
  • Height 76"
  • Finish Powder Coated
  • Includes 2 Keys, Full-Length Toolboard Panels on Inner Doors, (2) 18" x 36" Toolboard Panels on Cabinet Back, (1) Adjustable Full-Width Shelf 35 7/8" x 19 5/8" (3) Full-Width Drawers 34 5/8" x 17 3/8" x 4" H, Butcher Block Maple Work Surface 36" x 20" and (1) 60-Piece Toolholder Set (Tools Not Included)
  • Material Steel
  • Width 39"
  • Storage 27 sq. ft.
  • Item Mini-Workshop Cabinet Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list