Skip Content
MINI-WORKSHOP - UTILITY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINI-WORKSHOP - UTILITY BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50301UB
  • Mfr. Model # 50301UB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 481.0 lbs

Technical Specs

  • Colour Utility Blue
  • Height 76"
  • Finish Powder Coated
  • Includes Butcher Block Work Top, (3) Drawers, shelf, 60-Piece Hook Set
  • Material Steel
  • Hole Size 0.394"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list