Skip Content
MINI WIRE OVERMOLD BRUSH, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI WIRE OVERMOLD BRUSH, BRASS

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH03281
  • Mfr. Model # 03281
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 633
  • Shipping Weight 0.19 lbs

Product Details

Brass Mini Wire Brush 1-1/8" x 2-1/4".

Technical Specs

  • Brush Width 1-1/8"
  • Overall Length 2-1/4"
  • Bristle Material Brass
  • Item Mini Wire Brush 1-1/8" x 2-1/4"
  • Number of Rows 10
  • Handle Length 4-1/2"
  • Trim Length 5/8"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list