Skip Content
MINI WING KNOB,EXT,M6,0.78 IN,1.38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI WING KNOB,EXT,M6,0.78 IN,1.38

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DAU6
  • Mfr. Model # 3DAU6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fits Hand Wheel Dia. (In.) -
  • Finish Matte
  • Includes -
  • Item Mini Wing Knob
  • Material Thermoplastic
  • Style Novo Grip(R)
  • Tap Type (In.) -
  • Thread Size M6
  • Knob Type Wing Grip
  • Type External Thread
  • Overall Height 1.38
  • Overall Length 1.38"
  • Standards -
  • Screw Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list