MINI WING KNOB,5/16-18,EXT,0.78,1.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI WING KNOB,5/16-18,EXT,0.78,1.7

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DHD5
  • Mfr. Model # 3DHD5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes -
  • Fits Hand Wheel Dia. (In.) -
  • Finish Matte
  • Item Mini Wing Knob
  • Material Thermoplastic And Stainless Steel
  • Type External Thread, Stainless Steel Stud
  • Thread Size 5/16-18
  • Tap Type (In.) -
  • Knob Type Novo Grip
  • Width 1.97
  • Overall Height 1.38
  • Standards -
  • Screw Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list