MINI WING KNOB,1/4-20,INT,0.94,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI WING KNOB,1/4-20,INT,0.94,NG

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DHD2
  • Mfr. Model # 3DHD2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Matte
  • Includes -
  • Fits Hand Wheel Dia. (In.) -
  • Item Mini Wing Knob
  • Tap Type (In.) -
  • Material Thermoplastic
  • Type Internal Thread
  • Knob Type Novo Grip
  • Thread Size 1/4-20
  • Width 1.97
  • Overall Height 0.94
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list