MINI WING KNOB,1/4-20,EXT,1.18,2.13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI WING KNOB,1/4-20,EXT,1.18,2.13

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DHD4
  • Mfr. Model # 3DHD4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Matte
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Material Thermoplastic And Stainless Steel
  • Item Mini Wing Knob
  • Type External Thread, Stainless Steel Stud
  • Tap Type (In.) -
  • Thread Size 1/4-20
  • Width 1.97
  • Overall Height 1.77
  • Knob Type Novo Grip
  • Standards -
  • Screw Length 1.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list