Skip Content
MINI VANE ANEMOMETER/PSYCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI VANE ANEMOMETER/PSYCHROMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTAN340
  • Mfr. Model # AN340
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1252
  • Shipping Weight 4.0 lbs

Product Details

CMM/CFM anemometer psychrometer datalogger. Telescoping probe with 18 mm diameter vane sensor easily fits into air vents. Air velocity/Air volume with ATC (automatic temperature compensation). Datalogs up to 12,000 readings. Includes USB cable, software,

Technical Specs

  • Temp. Range -4 to 140 Degrees F (-20 to 60 Degrees C)
  • Includes Instructions, Software and USB Cable, Batteries and Hard Case
  • Item Anemometer
  • Cord Length 3.3 ft.
  • Data Logging Yes
  • Dew Point Range -4 Degrees F - 140 Degrees F
  • Display Dual LCD
  • Resolution 0.1 FPM
  • Relative Humidity Range 0.1 - 99.9%
  • Special Features 0.7" Mini Vane Fits Into Tight Areas
  • Power Source 6 AAA Batteries
  • Temp. Accuracy +/-1.1 Degrees F
  • Velocity (MPS) 0.5 to 20
  • Velocity (FPM) 40 to 5900
  • Battery Life 475 hr. Normal Operation, 100 hr. Data logging
  • Data Hold Yes
  • Probe Size 0.70" dia.
  • Storage Capacity Min/Max
  • Auto Power Off Yes
  • Calibration Certificate Optional
  • Humidity Accuracy +/-3%
  • Interface USB
  • Air Volume 0 - 99,999 CFM
  • Air Velocity Accuracy +/-3%
  • Humidity Sensing Yes
  • Manufacturers Warranty Length 1 yr.
  • Sensing Method Rotating Vane and Thermistor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list