MINI TRACK ROLLER,ROLLER DIA 1.0000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI TRACK ROLLER,ROLLER DIA 1.0000

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGV5
  • Mfr. Model # 1ZGV5
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bearing Type Ball
  • Dynamic Load Capacity (Lb.) 524
  • Includes Mounting Hardware
  • For Use With -
  • Max. Load Axial (Lb.) 155
  • Item Miniature Track Roller
  • Static Load Capacity (Lb.) 198
  • Thread Length (In.) 0.375
  • Bearing Material Stainless Steel
  • Thread Size 10-32
  • Agency Compliance -
  • Step Size (In.) 0.063
  • Roller Material Acetal Resin
  • Stud Material 300 Series Stainless Steel
  • Thread Length (mm) -
  • Number of Bearings 1
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list