Skip Content
MINI TRACK ROLLER,ROLLER DIA 1.0000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI TRACK ROLLER,ROLLER DIA 1.0000

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGT2
  • Mfr. Model # 1ZGT2
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 524
  • For Use With -
  • Bearing Type Ball
  • Includes Mounting Hardware
  • Item Miniature Track Roller
  • Max. Load Axial (Lb.) 155
  • Static Load Capacity (Lb.) 198
  • Thread Length (In.) 0.375
  • Thread Size 10-32
  • Bearing Material Stainless Steel
  • Agency Compliance -
  • Step Size (In.) 0.063
  • Stud Material 300 Series Stainless Steel
  • Roller Material Acetal Resin
  • Thread Length (mm) -
  • Number of Bearings 1
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list