Skip Content
MINI TRACK ROLLER,ROLLER DIA 0.6250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI TRACK ROLLER,ROLLER DIA 0.6250

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGT7
  • Mfr. Model # 1ZGT7
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bearing Type Ball
  • Dynamic Load Capacity (Lb.) 468
  • Item Miniature Track Roller
  • Includes Mounting Hardware
  • For Use With -
  • Max. Load Axial (Lb.) 89
  • Static Load Capacity (Lb.) 173
  • Thread Length (In.) 0.375
  • Agency Compliance -
  • Step Size (In.) 0.063
  • Bearing Material Stainless Steel
  • Thread Size 10-32
  • Roller Material 300 Series Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Thread Length (mm) -
  • Number of Bearings 2
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list