Skip Content
MINI TRACK ROLLER,ROLLER DIA 0.2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINI TRACK ROLLER,ROLLER DIA 0.2500

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGP9
  • Mfr. Model # 1ZGP9
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With -
  • Dynamic Load Capacity (Lb.) 64
  • Bearing Type Ball
  • Includes Mounting Hardware
  • Max. Load Axial (Lb.) 21
  • Item Miniature Track Roller
  • Static Load Capacity (Lb.) 20
  • Thread Length (In.) 0.250
  • Thread Size 4-40
  • Agency Compliance -
  • Bearing Material Stainless Steel
  • Step Size (In.) 0.063
  • Roller Material 300 Series Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Thread Length (mm) -
  • Number of Bearings 1
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list