MINI THERMO-ANEMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI THERMO-ANEMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT45118
  • Mfr. Model # 45118
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 1250
  • Shipping Weight 0.3 lbs

Product Details

Water resistant pocket size air velocity meters are packaged in a fold up case to protect the meter during storage. The rugged design is ideal for field use. The fold up housing extends 23 cm for use as an extension handle for better reach. Features inclu

Technical Specs

  • Includes Batteries, Lanyard, Instructions
  • Item Mini Thermo-Anemometer
  • Temp. Range 0 Degrees F - 122 Degrees F
  • Display LCD
  • Data Logging No
  • Resolution 20 FPM
  • Power Source CR2032 Lithium Battery
  • Temp. Accuracy +/-1.8 Degrees F
  • Special Features Fold Up Protective Housing Extends to 9" for Better Reach, Large Dual Display of Air Velocity and Temperature, Data Hold to Freeze Most Recent Display, Auto Shutoff 15 Minutes After Last Key is Pressed ,water Resistant Housing Floats and Drop Tested to 6 ft., Complete with CR2032 Lithium Battery and Lanyard
  • Velocity (MPS) 0.5 to 28
  • Data Hold Yes
  • Auto Power Off Yes
  • Velocity (Knots) 1 - 54.3
  • Velocity (FPM) 100 - 5500
  • Velocity (KPH) 1.8 - 100.6
  • Velocity (MPH) 1.1 - 62.5
  • Humidity Sensing No
  • Air Velocity Accuracy +/-3%
  • Dew Point Range 32? F to 122? F
  • Manufacturers Warranty Length 1 yr.
  • Vane Material Plastic
  • Sensing Method Rotating Vane and Thermistor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list