MINI TEST CLIPS,(1)RED,(1)BLACK CLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI TEST CLIPS,(1)RED,(1)BLACK CLI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXC9
  • Mfr. Model # 5TXC9
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.02 lbs

Product Details

Mini Test Clips, Plug and Connector Description Brass, Colour Red/Black, Max. Amps 5, Max. Voltage 300 WVDC max.: Hand Held 30VAC/60VDC max., Features Mini Test Clip Set, Includes (1) Red, (1) Black Clip

Technical Specs

  • Item Mini Test Clips
  • Includes (1) Red, (1) Black Clip
  • Features Mini Test Clip Set
  • Application Used to Build Jumpper Leads by Adding Wire and Plugs or Clips for the Other End
  • Length 2.25"
  • Hands Free Voltage 300 VDC
  • Operating Temp. 216 Degrees F Max
  • Hand Held Voltage 30 VAC/60 VDC
  • Spring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list