Skip Content
MINI TEST CLIP,30VAC/60VDC,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI TEST CLIP,30VAC/60VDC,RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD2
  • Mfr. Model # 5TXD2
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.04 lbs

Product Details

Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II, Standards CE, Features Grabber to Grabber, Length 12 In., Colour Red, Wire Size 18 AWG, Operating Temp. Up to 176 Degrees F, Contact Material Bery

Technical Specs

  • Length 12"
  • Application Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
  • Colour Red
  • Features Grabber to Grabber
  • Max. Amps 5
  • Item Mini Test Clip
  • Contact Material Beryllium Copper
  • Wire Size 18 AWG
  • Safety Rating CAT II
  • Standards CE
  • Contact Finish Gold Plated
  • Operating Temp. Up to 176 Degrees F
  • Spring Material Stainless Steel
  • Hands Free Voltage 300 VAC
  • Hand Held Voltage 30 VAC/60 VDC
  • Length (In.) 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List