Skip Content
MINI TEST CLIP,30VAC/60VDC,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI TEST CLIP,30VAC/60VDC,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD1
  • Mfr. Model # 5TXD1
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.04 lbs

Product Details

Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II, Standards CE, Features Grabber to Grabber, Length 12 In., Colour Black, Wire Size 18 AWG, Operating Temp. Up to 176 Degrees F, Contact Material Be

Technical Specs

  • Application Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
  • Colour Black
  • Length 12"
  • Item Mini Test Clip
  • Features Grabber to Grabber
  • Operating Temp. Up to 176 Degrees F
  • Max. Amps 5
  • Wire Size 18 AWG
  • Contact Material Beryllium Copper
  • Safety Rating CAT II
  • Standards CE
  • Contact Finish Gold Plated
  • Spring Material Stainless Steel
  • Hands Free Voltage 300 VAC
  • Hand Held Voltage 30 VAC/60 VDC
  • Length (In.) 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List