Skip Content
MINI SWITCH,0.1A,SPDT,SHORT ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI SWITCH,0.1A,SPDT,SHORT ROLLER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A286
  • Mfr. Model # 24A286
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Premium Miniature Snap Switch
  • Housing Material PCT Polyester Thermoplastic
  • Operating Force 0.88N
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Series V-Basic
  • Standards UL, CSA, ENEC
  • Release Force 0.25 oz.
  • Differential Travel 0.015"
  • Over Travel 1mm
  • Max. Pretravel 1.19mm
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Width - Snap Action Switch 1.14"
  • Actuator Type - Snap Action Switch Lever, Roller, Short
  • Lever Actuator Length - Snap Action Switch 0.82"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Depth - Snap Action Switch 0.40"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 0.1A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list