!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI SWCH,15A,1NO,1NC,SIMULTD ROLLR

MINI SWCH,15A,1NO,1NC,SIMULTD ROLLR

APPROVED VENDOR

MINI SWCH,15A,1NO,1NC,SIMULTD ROLLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI SWCH,15A,1NO,1NC,SIMULTD ROLLR

MINI SWCH,15A,1NO,1NC,SIMULTD ROLLR

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5JEC4
  • Mfr. Model # 5JEC4
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Simulated Roller Lever, Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.875 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Actuator Type - Snap Action Switch Lever, Simulated Roller
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • Lever Actuator Length - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.09"
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • Number of Circuits - Snap Action Switch 1
  • Series V
  • Max. Pretravel 0.130"
  • Differential Travel 0.031"
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Standards UL, CSA, CE
  • Basic Actuator Type - Snap Action Switch Lever
  • Item Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 0.62"
  • Depth - Snap Action Switch 0.41"
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Watertight - Snap Action Switch No
  • Operating Force 4.41 oz.
  • Release Force 1.16 oz.
  • Over Travel 0.091"
  • Housing Material Thermoplastic Case and Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list