MINI SWCH,15A,1 NO,1 NC,SHRT HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SWCH,15A,1 NO,1 NC,SHRT HINGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEC1
  • Mfr. Model # 5JEC1
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.02 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Short Hinge Lever, Length 1.09 In., Height 0.625 In., Mounting Dimension 0.875 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Technical Specs

  • Item Miniature Snap Action Switch
  • Housing Material Thermoplastic Case and Cover
  • Operating Force 7.05 oz.
  • Series V
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.059"
  • Release Force 2.32 oz.
  • Differential Travel 0.020"
  • Over Travel 0.039"
  • Actuator Type - Snap Action Switch Hinge, Lever, Short
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 1.09"
  • Width - Snap Action Switch 1.09"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.62"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list