images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
MINI SWCH,15A,1 NO,1 NC,SHRT HINGE
- Item # GGE5JEC8
- Mfr. Model # 5JEC8
- UNSPSC # 39121505
- CATALOGUE PAGE # 1313
- Shipping Weight 0.02 lbs
Product Details
Technical Specs
- Item Miniature Snap Action Switch
- Housing Material Thermoplastic Case and Cover
- Operating Force 10.58 oz.
- Series V
- Operating Temp. Range -13 Degrees to 185 Degrees F
- Release Force 3.52 oz.
- Differential Travel 0.020"
- Max. Pretravel 0.059"
- Over Travel 0.039"
- Watertight - Snap Action Switch No
- Actuator Type - Snap Action Switch Hinge, Lever, Short
- Lever Actuator Length - Snap Action Switch 1.09"
- Number of Circuits - Snap Action Switch 1
- Basic Actuator Type - Snap Action Switch Lever
- Height - Snap Action Switch 0.62"
- Width - Snap Action Switch 1.09"
- Snap Action Switch Type Miniature Snap Action Switch
- Contact Form- Switches SPDT
- Mounting Dimension - Snap Action Switch 0.87" Centers
- Electrical Connection - Snap Action Switch 3/16" Quick Connect
- AC Contact Rating - Snap Action Switch 15A @ 240 V
Compliance and Restrictions
-
None