MINI SWCH,15A,1 NO,1 NC,LNG ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SWCH,15A,1 NO,1 NC,LNG ROLLER

GRAINGER APPROVED

Web Price : $5.77 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEC6
  • Mfr. Model # 5JEC6
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.03 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Long Roller Lever, Actuator Length 1.00 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.875 In. Center

Technical Specs

  • Item Miniature Snap Action Switch
  • Series V
  • Operating Force 4.41 oz.
  • Housing Material Thermoplastic Case and Cover
  • Standards UL, CSA, CE
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.126"
  • Release Force 1.16 oz.
  • Differential Travel 0.031"
  • Over Travel 0.087"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Long, Roller
  • Lever Actuator Length - Snap Action Switch 1.00"
  • Height - Snap Action Switch 0.62"
  • Depth - Snap Action Switch 0.41"
  • Width - Snap Action Switch 1.09"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list