Discontinued with Replacement
MINI SPOUT LID,W/0.27 IN OUTLET,DK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINI SPOUT LID,W/0.27 IN OUTLET,DK

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REJ2
  • Mfr. Model # 3REJ2
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs
Suggested Replacement Product
LID MINI SPOUT W/0.27 I DK GREEN

Your Price: NA

Technical Specs

  • Colour Dark Green
  • Capacity -
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Item Mini Spout Lid
  • Height (In.) 7.6
  • Material HDPE
  • Spout Length (In.) 5.0
  • Outside Dia. (In.) 5.8
  • Type With 0.27" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list