Skip Content
MINI SPOUT LID,W/0.27 IN OUTLET,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI SPOUT LID,W/0.27 IN OUTLET,BLU

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REJ1
  • Mfr. Model # 3REJ1
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Capacity -
  • Colour Blue
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Height (In.) 7.6
  • Item Mini Spout Lid
  • Outside Dia. (In.) 5.8
  • Material HDPE
  • Spout Length (In.) 5.0
  • Type With 0.27" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list