MINI SPECTAGOGGLE SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SPECTAGOGGLE SMOKE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP950S
  • Mfr. Model # EP950S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2526
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Temples and Elastic Strap
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Smoke
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Strap Material Elastic
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Primary Lens Color Gray
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list