Skip Content
MINI SPECTAGOGGLE IO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SPECTAGOGGLE IO

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP950IO
  • Mfr. Model # EP950IO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2526
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Temples and Elastic Strap
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Polycarbonate
  • UV Protection Yes
  • Strap Material Elastic
  • Lens Material Polycarbonate
  • Primary Lens Color Indoor/Outdoor
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list