MINI SNAP SWCH,15A,1 NO,1 NC,HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SNAP SWCH,15A,1 NO,1 NC,HINGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEC9
  • Mfr. Model # 5JEC9
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.02 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Hinge Lever, Actuator Length 1.08 In., Contact Form SPDT, Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.875 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Technical Specs

  • Item Miniature Snap Action Switch
  • Housing Material Thermoplastic Case and Cover
  • Operating Force 5.29 oz.
  • Series V
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Standards UL, CSA, CE
  • Differential Travel 0.031"
  • Release Force 1.76 oz.
  • Max. Pretravel 0.126"
  • Over Travel 0.087"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Lever Actuator Length - Snap Action Switch 1.08"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.62"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Width - Snap Action Switch 1.09"
  • Depth - Snap Action Switch 0.41"
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list