MINI SNAP SWCH,15A,1 NO, 1 NC,BUTTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SNAP SWCH,15A,1 NO, 1 NC,BUTTO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEC0
  • Mfr. Model # 5JEC0
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.02 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Button, Actuator Length 1.00 In., Contact Form SPDT, Length 1.09 In., Height 0.625 In., Mounting Dimension 0.875 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material The

Technical Specs

  • Item Miniature Snap Action Switch
  • Series V
  • Housing Material Thermoplastic Case and Cover
  • Operating Force 7.05 oz.
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Differential Travel 0.012"
  • Max. Pretravel 0.047"
  • Release Force 2.32 oz.
  • Over Travel 0.051"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.62"
  • Number of Circuits - Snap Action Switch 1
  • Snap Action Switch Type Miniature Snap Action Switch
  • Width - Snap Action Switch 1.09"
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list