Skip Content
MINI SNAP SWCH,10A,SPDT,ROLLER LEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI SNAP SWCH,10A,SPDT,ROLLER LEVE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6X293
  • Mfr. Model # 6X293
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.02 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Roller Lever, Length 1.09 In., Height 0.625 In., Mounting Dimension 0.875 In. Centers, Operating Temp. Range -40 Degrees to 150 Degrees C

Technical Specs

  • Item Miniature Snap Action Switch
  • Operating Force 2.65 oz.
  • Housing Material Thermoplastic Case and Cover
  • Series V
  • Operating Temp. Range -40 Degrees to 150 Degrees C
  • Standards International Agency Approval
  • Max. Pretravel 0.047"
  • Differential Travel 0.25mm
  • Release Force 0.78 oz.
  • Over Travel 0.040"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 1.09"
  • Actuator Type - Snap Action Switch Lever, Roller
  • Height - Snap Action Switch 0.62"
  • Width - Snap Action Switch 1.09"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • AC Contact Rating - Snap Action Switch 10A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list