Skip Content
MINI SNAP ACTION SWCH,10A,SPDT,BUTT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI SNAP ACTION SWCH,10A,SPDT,BUTT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6X291
  • Mfr. Model # 6X291
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.02 lbs

Product Details

Miniature Snap Action Switch, V Series, Type of Actuator Button, Contact Form SPDT, Terminal Type 3/16 In. Quick Connect, Length 1.09 In., Height 0.625 In., Mounting Dimension 0.875 In. Centers, Housing Material Thermoplastic Case and Cover

Technical Specs

  • Item Miniature Snap Action Switch
  • Housing Material Thermoplastic Case and Cover
  • Series V
  • Standards International Agency Approval
  • Operating Force 2.65 oz.
  • Max. Pretravel 0.047"
  • Release Force 0.78 oz.
  • Over Travel 0.050"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.09"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.62"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • AC Contact Rating - Snap Action Switch 10A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list