Skip Content
MINI-ROTOR SPRINKLER HEAD,HALF CIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI-ROTOR SPRINKLER HEAD,HALF CIRC

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KDZ5
  • Mfr. Model # 4KDZ5
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Mini-Rotor Sprinkler Head
  • Application Small to Medium Size Yards Requiring Efficiency and Water Conservation
  • Features Multiple Rotating Streams, Pressure activated, Wiper Seal, Keeps Debris From Entering Upon Retraction, No Misting or Fogging At High Pressures
  • Height 6"
  • Flow Rate 1.2 to 2.0 gpm
  • Material of Construction PVC
  • Pattern Half Circle
  • Pressure Range 20 to 50 psi
  • Connection 1/2" FNPT
  • Spacing 18 to 24 ft.
  • Pop-Up Clearance 6"
  • Radius of Throw 17 to 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list