MINI-ROTOR SPRINKLER HEAD,FULL CIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINI-ROTOR SPRINKLER HEAD,FULL CIRC

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KDZ4
  • Mfr. Model # 4KDZ4
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Small to Medium Size Yards Requiring Efficiency and Water Conservation
  • Flow Rate 2.5 to 4.1 gpm
  • Height 6"
  • Features Multiple Rotating Streams, Pressure activated, Wiper Seal, Keeps Debris From Entering Upon Retraction, No Misting or Fogging At High Pressures
  • Item Mini-Rotor Sprinkler Head
  • Material of Construction PVC
  • Pattern Full Circle
  • Pressure Range 20 to 50 psi
  • Connection 1/2" FNPT
  • Radius of Throw 17 to 24 ft.
  • Spacing 18 to 24 ft.
  • Pop-Up Clearance 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list