Skip Content
MINI ROLLER REFILLS,6 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MINI ROLLER REFILLS,6 IN,PK 2

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G327
  • Mfr. Model # 12G327
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Mini Paint Roller Cover
  • Length 6"
  • Includes (2) 6" refills
  • Cover Material Knit Fabric with PTFE Coating
  • Paint Type Latex Paints

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list