Skip Content
MINI ROLLER KIT,7 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINI ROLLER KIT,7 PIECES

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G322
  • Mfr. Model # 12G322
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Includes (2) Knit Fabric Roller Covers, (2) Foam Fabric Roller Covers, 4" Roller Frame, Roller Cleaning Tool, and Plastic Paint Tray
  • Item Mini Paint Roller Kit
  • Number of Pieces 7
  • Paint Type Latex Paints
  • Roller Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list