Skip Content
MINI RATCHET CUTTER,1/8 TO 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI RATCHET CUTTER,1/8 TO 5/8 IN

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XTW6
  • Mfr. Model # 3XTW6
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Includes -
  • Features 6 Independent Drive Pawls Give 15 Deg Arc Swing, Can be Used With or Without Ratcheting Handle
  • Item Mini Ratchet Tube Cutter
  • Replacement Chain -
  • Body Material Aluminum and Glass Reinforced Nylon
  • Replacement Wheel S32633
  • Blade Material Tool Steel
  • Cutting Action Racheting
  • Overall Length 5"
  • Cuts Copper, Aluminum, Brass
  • Handle Material Ergonomic
  • Cutting Capacity 1/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list