Skip Content
MINI RATCHET,3/8 DR,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI RATCHET,3/8 DR,3 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZG0
  • Mfr. Model # 5TZG0
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Features Knurled Handle
  • Item Mini Ratchet
  • Finish Polished Chrome
  • Material Chrome Vanadium Steel
  • Drive Size 3/8"
  • Reversing Yes
  • Overall Length 3"
  • Head Style Round
  • Number of Geared Teeth 36
  • Min. Arc Swing 5 Degrees
  • Repair Kit Yes
  • Standards ANSI
  • Head Movement Fixed
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list