Skip Content
MINI PTZ CAMERA, WDR, D/N, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI PTZ CAMERA, WDR, D/N, OUTDOOR

INTERLOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KCK0
  • Mfr. Model # 5KCK0
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Height (In.) 10-1/4
  • Depth (In.) 7-1/2
  • Dia. (In.) 7-1/2
  • Item Pan Tilt Zoom Dome Camera
  • Length (In.) 7-1/2
  • Width (In.) 7-1/2
  • Type Outdoor, Day/Night
  • Mount Surface
  • Lens 12X Zoom
  • Power Consumption 52 Watts
  • Voltage 24VAC
  • Min. Light Level (Lux) 0.2
  • Focal Length (mm) 3.8 to 45.6
  • Pixels NTSC 380K, PAL 440K
  • Line Resolution 540
  • Scanning 1/4" CCD, Interlace

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list