Skip Content
MINI PRECISION LMT SWITCH, ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI PRECISION LMT SWITCH, ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13F514
  • Mfr. Model # 13F514
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1317
  • Shipping Weight 0.21 lbs

Product Details

Miniature precision limit switches, NEMA 1 and IP67, operating temp. -25 degrees to 70 degrees celsius, strain relief series 5 amps, 250 VAC, M12 connector series 1 amp, contact form SPDT, CSA certified.

Technical Specs

  • Item Miniature Precision Limit Switch
  • Movement Vertical
  • NEMA Rating 3, 4, 13
  • Operating Force 11.8N(42.47 oz.)
  • Series Dayton
  • Operating Temp. Range -14 Degrees - 158 Degrees F
  • Standards UL, CSA, CE
  • Roller Width 4 mm
  • IP Rating 67
  • Roller Dia. 11 mm
  • Electrical Connection 18 ft. Cable
  • Travel Maximum Pre-Travel 0.06", Over Travel 0.118"
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch Yes
  • Body Style - Limit Switch Micro
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.27"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Body Width - Limit Switch 2.29"
  • Body Depth - Limit Switch 0.71"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list