MINI PRECISION LMT SWITCH, ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINI PRECISION LMT SWITCH, ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T964
  • Mfr. Model # 12T964
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1317
  • Shipping Weight 0.22 lbs

Product Details

Miniature precision limit switches, NEMA 1 and IP67, operating temp. -25 degrees to 70 degrees celsius, strain relief series 5 amps, 250 VAC, M12 connector series 1 amp, contact form SPDT, CSA certified.

Technical Specs

  • Movement Vertical
  • Item Miniature Precision Limit Switch
  • NEMA Rating 3, 4, 13
  • Operating Force 11.8N(42.47 oz.)
  • Operating Temp. Range -14 Degrees - 158 Degrees F
  • Series Dayton
  • Standards UL, CSA, CE
  • IP Rating 67
  • Roller Width 4 mm
  • Roller Dia. 11 mm
  • Electrical Connection 9 ft. Cable
  • Wiring Entry M12 4-Pin Connector
  • Travel Maximum Pre-Travel 0.06", Over Travel 0.118"
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Body Style - Limit Switch Micro
  • Threaded for Panel Mounting - Limit Switch Yes
  • Body Height - Limit Switch 1.27"
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 2.46"
  • AC Contact Rating - Limit Switch 1 A @ 240 V
  • Body Depth - Limit Switch 0.71"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list