Skip Content
MINI PLIERS SET 5 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI PLIERS SET 5 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPK5M
  • Mfr. Model # PK5M
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 143
  • Shipping Weight 1.3 lbs

Product Details

5 piece miniature plier set chrome nickel steel provides 30% longer life then chrome vanadium. Ergonomic dual molded handles provide comfort and a more positive grip. Includes end cutter, diagonal, long nose, needle nose and bent nose. Spring loaded.

Technical Specs

  • Handle Type Ergonomic
  • Item Mini Pliers Set
  • Number of Pieces 5
  • Features Chrome Nickel Steel Provides 30% Longer Life then Chrome Vanadium. Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip. Includes End Cutter, Diagonal, Long Nose, Needle Nose and Bent Nose. Spring Loaded
  • Includes End Cutter, Diagonal, Long Nose, Needle Nose and Bent Nose Pillars
  • Material Chrome Nickel Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list