!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI PHOTOELECTRIC SENSOR,RECTANGUL

MINI PHOTOELECTRIC SENSOR,RECTANGUL

AUTONICS

MINI PHOTOELECTRIC SENSOR,RECTANGUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI PHOTOELECTRIC SENSOR,RECTANGUL

MINI PHOTOELECTRIC SENSOR,RECTANGUL

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32W501
  • Mfr. Model # 32W501
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M8 Male Connector
  • Width - Rectangular Photoelectric Sensor 11 mm
  • Min. Object Size Translucent Opaque
  • Response Time 1 msec
  • NEMA Rating Standard Type
  • Body Material Plastic
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Item Miniature Photoelectric Sensor
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Output Circuit Type - Rectangular Photoelectric Sensor PNP
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 300 mm
  • Height - Rectangular Photoelectric Sensor 32 mm
  • Depth - Rectangular Photoelectric Sensor 20 mm
  • Max. Load Current 26.4DC @ 100mA
  • Operating Frequency 55 Hz
  • IP Rating 67
  • Light Source Red LED
  • Standards CE Approval

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list